Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000211

  • Zoro # G4425973


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
P
Relief Angle
7°
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000211
Zoro #
G4425973
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
Chipbreaker Geometry
UG
Insert Type
With Screw hole, chipbreaker on one face only
Series
DCMT
System of Measurement
Inch
Coating Process
CVD
Chipbreaker Application
First Choice for medium (stable application)
ISO Code
DCMT070204-UG
Shape
Rhombic
ANSI/ISO
ANSI
ANSI Code
DCMT2151UG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.