Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000213

  • Zoro # G4425879


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000213
Zoro #
G4425879
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Corner Radius (mm)
1.984375
Thickness (mm)
3.175
Edge Length (in)
0.441
Corner Radius (in)
0.078125
Edge Length (fraction)
0.441
Edge Length (mm)
11.2014
Thickness (fraction)
0.125

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
Package (W)
1.75
Chipbreaker Application
Finishing
System of Measurement
Inch
Insert IC (fraction)
0.375
Insert Type
With Screw hole, chipbreaker on one face only
Weight per Package
0.1295
Weight per Piece
0.01295
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
Shape
Rhombic
ANSI Code
DCMT3251UF
Package (H)
0.625
Coating Process
CVD
Package (L)
4
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
ISO Code
DCMT11T304-UF
IC Tolerance (± inch)
0.002
Material
Carbide
Insert IC (mm)
9.525
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.