Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000214

  • Zoro # G4426411


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Relief Angle
Application
P
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000214
Zoro #
G4426411
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (in)
0.125
Edge Length (in)
0.441
Thickness (mm)
3.175
Edge Length (fraction)
0.441
Thickness (fraction)
0.125
Corner Radius (mm)
1.984375
Corner Radius (in)
0.078125
Edge Length (mm)
11.2014
Corner Radius (frac)
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
Application
P
Type
TURNING POSITIVE INSERT
Insert Type
With Screw hole, chipbreaker on one face only
ISO Code
DCMT11T304-UF
Shape
Rhombic
Package (H)
0.625
Coating Process
CVD
ANSI Code
DCMT3251UF
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.375
Chipbreaker Geometry
UF
Insert IC (mm)
9.525
IC Tolerance (± mm)
0.0508
IC Tolerance (± inch)
0.002
Material
Carbide
ANSI/ISO
ANSI
Chipbreaker Application
Finishing
System of Measurement
Inch
Package (L)
4
Insert IC (inch)
0.375
Package (W)
1.75
Weight per Package
0.1285
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.01285
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.