Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000217

  • Zoro # G4433113


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
Rhombic
Grade
YG3020
Corner Radius
0.078125
Relief Angle
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000217
Zoro #
G4433113
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (in)
0.078125
Thickness (in)
0.125
Edge Length (fraction)
0.441
Thickness (mm)
3.175
Edge Length (in)
0.441
Edge Length (mm)
11.2014
Corner Radius (mm)
1.984375
Thickness (fraction)
0.125
Corner Radius (frac)
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P
Shape
Rhombic
Chipbreaker Geometry
UG
Package (L)
4
Insert Type
With Screw hole, chipbreaker on one face only
Coating Process
CVD
Material
Carbide
IC Tolerance (± inch)
0.002
Weight per Piece
0.01295
Weight per Package
0.1295
ISO Code
DCMT11T304-UG
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.375
Package (H)
0.625
Insert IC (inch)
0.375
System of Measurement
Inch
Insert IC (mm)
9.525
Thickness Tolerance (± mm)
0.127
ANSI Code
DCMT3251UG
IC Tolerance (± mm)
0.0508
Package (W)
1.75
Chipbreaker Application
First Choice for medium (stable application)
ANSI/ISO
ANSI
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.