Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000219

  • Zoro # G4428749


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
P,K
Relief Angle
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000219
Zoro #
G4428749
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (fraction)
0.441
Edge Length (in)
0.441
Corner Radius (in)
0.078125
Thickness (fraction)
0.125
Thickness (in)
0.125
Edge Length (mm)
11.2014
Corner Radius (mm)
1.984375
Corner Radius (frac)
0.078125
Thickness (mm)
3.175

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Relief Angle
Type
TURNING POSITIVE INSERT
IC Tolerance (± mm)
0.0508
ISO Code
DCMT11T308-UF
Weight per Piece
0.0128
IC Tolerance (± inch)
0.002
Insert IC (mm)
9.525
Chipbreaker Geometry
UF
Shape
Rhombic
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
ANSI Code
DCMT3252UF
Insert IC (fraction)
0.375
Chipbreaker Application
Finishing
Weight per Package
0.128
Package (L)
4
ANSI/ISO
ANSI
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
Material
Carbide
Package (W)
1.75
System of Measurement
Inch
Insert IC (inch)
0.375
Insert Type
With Screw hole, chipbreaker on one face only
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.