Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000220

  • Zoro # G4433052


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000220
Zoro #
G4433052
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (fraction)
0.125
Corner Radius (in)
0.078125
Corner Radius (mm)
1.984375
Edge Length (in)
0.441
Corner Radius (frac)
0.078125
Thickness (mm)
3.175
Edge Length (mm)
11.2014
Thickness (in)
0.125
Edge Length (fraction)
0.441

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P
Weight per Piece
0.01275
Shape
Rhombic
IC Tolerance (± inch)
0.002
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
Package (W)
1.75
Coating Process
CVD
Insert IC (fraction)
0.375
Chipbreaker Application
Finishing
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
Insert IC (mm)
9.525
Package (L)
4
Package (H)
0.625
Insert IC (inch)
0.375
Weight per Package
0.1275
Chipbreaker Geometry
UF
Material
Carbide
System of Measurement
Inch
ANSI Code
DCMT3252UF
ISO Code
DCMT11T308-UF
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.