Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000222

  • Zoro # G4428819


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000222
Zoro #
G4428819
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (in)
0.125
Thickness (mm)
3.175
Edge Length (mm)
11.2014
Corner Radius (frac)
0.078125
Edge Length (fraction)
0.441
Edge Length (in)
0.441
Thickness (fraction)
0.125
Corner Radius (mm)
1.984375
Corner Radius (in)
0.078125

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
Shape
Rhombic
ISO Code
DCMT11T308-UG
Weight per Package
0.129
Weight per Piece
0.0129
IC Tolerance (± inch)
0.002
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
System of Measurement
Inch
Package (H)
0.625
ANSI/ISO
ANSI
Material
Carbide
ANSI Code
DCMT3252UG
Coating Process
CVD
Insert IC (mm)
9.525
Package (W)
1.75
Chipbreaker Geometry
UG
Package (L)
4
Chipbreaker Application
First Choice for medium (stable application)
Thickness Tolerance (± inch)
0.005
Insert Type
With Screw hole, chipbreaker on one face only
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.