Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000223

  • Zoro # G4430943


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Relief Angle
Application
P
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000223
Zoro #
G4430943
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (mm)
3.175
Edge Length (in)
0.441
Corner Radius (mm)
1.984375
Thickness (fraction)
0.125
Edge Length (fraction)
0.441
Thickness (in)
0.125
Edge Length (mm)
11.2014
Corner Radius (frac)
0.078125
Corner Radius (in)
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
Application
P
Type
TURNING POSITIVE INSERT
ANSI Code
DCMT3252UG
Thickness Tolerance (± inch)
0.005
Package (L)
4
ISO Code
DCMT11T308-UG
IC Tolerance (± mm)
0.0508
Insert Type
With Screw hole, chipbreaker on one face only
Material
Carbide
Thickness Tolerance (± mm)
0.127
Shape
Rhombic
Package (H)
0.625
Chipbreaker Geometry
UG
Package (W)
1.75
Insert IC (mm)
9.525
ANSI/ISO
ANSI
Chipbreaker Application
First Choice for medium (stable application)
Weight per Package
0.128
Weight per Piece
0.0128
IC Tolerance (± inch)
0.002
Coating Process
CVD
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
System of Measurement
Inch
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.