Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000224

  • Zoro # G4428338


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000224
Zoro #
G4428338
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (frac)
0.078125
Edge Length (mm)
11.2014
Thickness (in)
0.125
Edge Length (in)
0.441
Corner Radius (mm)
1.984375
Thickness (fraction)
0.125
Edge Length (fraction)
0.441
Thickness (mm)
3.175
Corner Radius (in)
0.078125

Details

Insert Shape
Rhombic
Grade
YG3030
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,S
ISO Code
DCMT11T308-UG
ANSI Code
DCMT3252UG
System of Measurement
Inch
Weight per Package
0.1335
IC Tolerance (± mm)
0.0508
Material
Carbide
Insert IC (mm)
9.525
Package (H)
0.625
Coating Process
CVD
Insert IC (fraction)
0.375
Weight per Piece
0.01335
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Chipbreaker Geometry
UG
Package (L)
4
Package (W)
1.75
Insert IC (inch)
0.375
ANSI/ISO
ANSI
IC Tolerance (± inch)
0.002
Thickness Tolerance (± inch)
0.005
Series
DCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.