Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000330

  • Zoro # G4439888


product price: $36.45
/ea
Sold in multiples of 10 for $364.50

Key Features

Insert Shape
Rhombic
Grade
YG100
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Application
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000330
Zoro #
G4439888
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (mm)
9.1948
Thickness (fraction)
0.125
Height Tolerance (± mm)
0.0254
Thickness (mm)
3.175
Edge Length (fraction)
0.362
Corner Radius (in)
0.078125
Edge Length (in)
0.362
Height Tolerance (± inch)
0.001
Corner Radius (mm)
1.984375
Corner Radius (frac)
0.078125
Thickness (in)
0.125

Details

Insert Shape
Rhombic
Grade
YG100
Type
TURNING POSITIVE INSERT
Application
N
Relief Angle
Chipbreaker Application
N Non Ferrous metal
IC Tolerance (± inch)
0.001
Shape
Rhombic
Package (W)
1.75
IC Tolerance (± mm)
0.0254
Insert IC (fraction)
0.375
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Material
Carbide
Weight per Package
0.098
ANSI Code
CCGT3251AL
Insert IC (inch)
0.375
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
9.525
Weight per Piece
0.0098
Coating Process
DLC
Package (H)
0.625
Chipbreaker Geometry
AL
Package (L)
4
Insert Type
With Screw hole, chipbreaker on one face only
ISO Code
CCGT09T304-AL
System of Measurement
Inch
Series
CCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.