Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000333

  • Zoro # G4448881


product price: $40.69
/ea
Sold in multiples of 10 for $406.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000333
Zoro #
G4448881
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG100
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
Material
Carbide
ANSI/ISO
ANSI
Coating Process
DLC
Insert Type
With Screw hole, chipbreaker on one face only
ISO Code
DCGT11T308-AL
System of Measurement
Inch
Chipbreaker Application
N Non Ferrous metal
Chipbreaker Geometry
AL
Shape
Rhombic
ANSI Code
DCGT3252AL
Series
DCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.