Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000339

  • Zoro # G4449828


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
N
Relief Angle
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000339
Zoro #
G4449828
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (mm)
9.1948
Height Tolerance (± mm)
0.0254
Edge Length (fraction)
0.362
Corner Radius (frac)
0.078125
Corner Radius (mm)
1.984375
Thickness (in)
0.125
Corner Radius (in)
0.078125
Edge Length (in)
0.362
Thickness (mm)
3.175
Thickness (fraction)
0.125
Height Tolerance (± inch)
0.001

Details

Insert Shape
Rhombic
Grade
YG10
Application
N
Relief Angle
Type
TURNING POSITIVE INSERT
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Weight per Piece
0.0099
Shape
Rhombic
Material
Carbide
Package (L)
4
ISO Code
CCGT09T302-AL
IC Tolerance (± mm)
0.0254
ANSI Code
CCGT32505AL
Chipbreaker Application
N Non Ferrous metal
Insert IC (fraction)
0.375
Package (W)
1.75
ANSI/ISO
ANSI
Insert IC (inch)
0.375
Package (H)
0.625
Chipbreaker Geometry
AL
IC Tolerance (± inch)
0.001
Coating Process
DLC
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Weight per Package
0.099
Insert IC (mm)
9.525
Series
CCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.