Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000340

  • Zoro # G4449338


product price: $36.45
/ea
Sold in multiples of 10 for $364.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
N
Type
TURNING POSITIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000340
Zoro #
G4449338
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (mm)
9.1948
Corner Radius (in)
0.078125
Thickness (fraction)
0.125
Thickness (in)
0.125
Height Tolerance (± mm)
0.0254
Edge Length (fraction)
0.362
Corner Radius (frac)
0.078125
Height Tolerance (± inch)
0.001
Thickness (mm)
3.175
Corner Radius (mm)
1.984375
Edge Length (in)
0.362

Details

Insert Shape
Rhombic
Grade
YG100
Application
N
Type
TURNING POSITIVE INSERT
Relief Angle
ANSI Code
CCGT32505AL
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.0099
Material
Carbide
Weight per Package
0.099
Shape
Rhombic
Chipbreaker Application
N Non Ferrous metal
ISO Code
CCGT09T302-AL
Insert IC (fraction)
0.375
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
System of Measurement
Inch
IC Tolerance (± inch)
0.001
Package (H)
0.625
Chipbreaker Geometry
AL
IC Tolerance (± mm)
0.0254
Package (W)
1.75
Coating Process
DLC
Package (L)
4
Insert Type
With Screw hole, chipbreaker on one face only
Insert IC (mm)
9.525
Series
CCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.