Zoro Homepage

Roughing End Mill, 0.625 in, Cobalt

  • Mfr # 76337

  • Zoro # G9353965


product price: $52.19
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76337
Zoro #
G9353965
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Application
Roughing
Cutting Direction
Right Hand
Item
Roughing End Mill
List Number
E2085
Pitch
Fine
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.