Scmt3251Uf Yg3010 / Scmt09T304Uf Yg3010 Turning Positive Insert

  • Mfr # 22000386

  • Zoro # G4456259


product price:  $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
Package (L)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000386
Zoro #
G4456259
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (in)
0.078125
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Height Tolerance (± inch)
0.003
Corner Radius (mm)
1.984375
Thickness (fraction)
0.125
Thickness (mm)
3.175
Height Tolerance (± mm)
0.0762

Details

Grade
YG3010
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P,K
Package (L)
4
Shape
Square
IC Tolerance (± inch)
0.002
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Weight per Piece
0.0112
Insert IC (mm)
9.525
Package (H)
0.625
IC Tolerance (± mm)
0.0508
Coating Process
CVD
ANSI Code
SCMT3251UF
Insert IC (fraction)
0.375
Chipbreaker Application
Finishing
Chipbreaker Geometry
UF
ANSI/ISO
ANSI
Material
Carbide
Weight per Package
0.112
ISO Code
SCMT09T304-UF
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.375
Series
SCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.