Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scmt3252Ug Yg3010 / Scmt09T308Ug Yg3010 Turning Positive Insert

  • Mfr # 22000159

  • Zoro # G4434224


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Grade
YG3010
Corner Radius
0.03125
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000159
Zoro #
G4434224
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± inch)
0.003
Thickness (mm)
3.175
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Thickness (in)
0.125
Thickness (fraction)
0.125
Height Tolerance (± mm)
0.0762

Details

Grade
YG3010
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,K
Shape
Square
IC Tolerance (± mm)
0.0508
ISO Code
SCMT09T308-UG
Insert IC (inch)
0.375
ANSI Code
SCMT322UG
IC Tolerance (± inch)
0.002
Chipbreaker Application
First Choice for medium (stable application)
ANSI/ISO
ANSI
System of Measurement
Inch
Insert IC (fraction)
0.375
Coating Process
CVD
Material
Carbide
Insert IC (mm)
9.525
Insert Type
With Screw hole, chipbreaker on one face only
Thickness Tolerance (± inch)
0.005
Package (L)
4
Weight per Package
0.1075
Chipbreaker Geometry
UG
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Package (H)
0.625
Weight per Piece
0.01075
Series
SCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.