Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scmt3252Ug Yg3020 / Scmt09T308Ug Yg3020 Turning Positive Insert

  • Mfr # 22000160

  • Zoro # G4440393


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Grade
YG3020
Corner Radius
0.078125
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000160
Zoro #
G4440393
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (in)
0.078125
Height Tolerance (± inch)
0.003
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Corner Radius (mm)
1.984375
Thickness (fraction)
0.125
Thickness (mm)
3.175
Height Tolerance (± mm)
0.0762

Details

Grade
YG3020
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Shape
Square
ANSI Code
SCMT3252UG
ANSI/ISO
ANSI
Insert IC (fraction)
0.375
Package (L)
4
Insert IC (inch)
0.375
Insert Type
With Screw hole, chipbreaker on one face only
IC Tolerance (± inch)
0.002
Weight per Package
0.107
Material
Carbide
Chipbreaker Geometry
UG
Package (W)
1.75
Package (H)
0.625
IC Tolerance (± mm)
0.0508
Weight per Piece
0.0107
Chipbreaker Application
First Choice for medium (stable application)
ISO Code
SCMT09T308-UG
Coating Process
CVD
Insert IC (mm)
9.525
Thickness Tolerance (± inch)
0.005
Series
SCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.