Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scmt432Ug Yg3010 / Scmt120408Ug Yg3010 Turning Positive Insert

  • Mfr # 22000255

  • Zoro # G4438311


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Corner Radius
0.03125
Application
P,K
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000255
Zoro #
G4438311
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Grade
YG3010
Application
P,K
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
Series
SCMT
ANSI/ISO
ANSI
Chipbreaker Application
First Choice for medium (stable application)
Chipbreaker Geometry
UG
Shape
Square
Insert Type
With Screw hole, chipbreaker on one face only
ANSI Code
SCMT432UG
Coating Process
CVD
ISO Code
SCMT120408-UG
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.