Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scmt432Ug Yg3020 / Scmt120408Ug Yg3020 Turning Positive Insert

  • Mfr # 22000256

  • Zoro # G4439194


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Corner Radius
0.03125
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
P
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000256
Zoro #
G4439194
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Grade
YG3020
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
P
Material
Carbide
System of Measurement
Inch
Chipbreaker Geometry
UG
Series
SCMT
ISO Code
SCMT120408-UG
ANSI/ISO
ANSI
ANSI Code
SCMT432UG
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Application
First Choice for medium (stable application)
Shape
Square
Coating Process
CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.