Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semt13T3Agsn Yg602 Milling Insert

  • Mfr # 12000203

  • Zoro # G4293761


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Application
P,M,K,S,H
Relief Angle
20°
Series
SEMT
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000203
Zoro #
G4293761
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.9878
Height Tolerance (± inch)
0.005
Thickness (in)
0.157
Height Tolerance (± mm)
0.127

Details

Application
P,M,K,S,H
Relief Angle
20°
Series
SEMT
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
Edge Condition
Chamfered and Rounded
Material
Carbide
Type
MILLING INSERT
Weight per Piece
0.01695
ANSI Code
SEMT13T3AGSN
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.528
ANSI/ISO
ISO
Shape
Square
ISO Code
SEMT13T3AGSN
Feed Direction
Neutral Insert
Weight per Package
0.1695
Cutting Edge Angle
45°
IC Tolerance (± mm)
0.0762
Package (L)
4
Insert IC (mm)
13.4112
IC Tolerance (± inch)
0.003
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Insert IC (fraction)
0.528
Coating Process
PVD
Chipbreaker Application
General Application
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.