Snma 432Uc Yg1001 / Snma120408Uc Yg1001 Turning Negative Insert

  • Mfr # 22000027

  • Zoro # G4446282


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Grade
YG1001
Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000027
Zoro #
G4446282
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.127
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Height Tolerance (± inch)
0.005

Details

Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Piece
0.02485
IC Tolerance (± mm)
0.0762
ANSI Code
SNMA432-UC
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Material
Carbide
Coating Process
CVD
Insert IC (inch)
0.5
ANSI/ISO
ANSI
Chipbreaker Geometry
UC
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Package (L)
4
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Weight per Package
0.2485
Insert IC (fraction)
0.5
Package (W)
1.75
Shape
Square
Insert Type
With clamping hole, no chipbreaker
Chipbreaker Application
Medium Roughing and first choice for cast
ISO Code
SNMA120408-UC
Series
SNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.