Snmg432Uc Yg1001 / Snmg120408Uc Yg1001 Turning Negative Insert
Mfr # 22000073
Zoro # G4438494
product price: $14.25
/eaSold in multiples of 10 for $142.50
Key Features
Corner Radius
0.03125
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22000073
Zoro #
G4438494
UPC #
-
Country of Origin
Unknown
Dimensions
Corner Radius
0.03125
Corner Radius
(mm)
0.79375
Thickness
(mm)
4.7625
Thickness
(fraction)
0.1875
Thickness
(in)
0.1875
Corner Radius
(frac)
0.03125
Height Tolerance
(± mm)
0.127
Height Tolerance
(± inch)
0.005
Corner Radius
(in)
0.03125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.