Zoro Homepage

Snmg432Uc Yg3010 / Snmg120408Uc Yg3010 Turning Negative Insert

  • Mfr # 22000125

  • Zoro # G4427820


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Weight per Package
0.229
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000125
Zoro #
G4427820
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Thickness (in)
0.1875

Details

Grade
YG3010
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Weight per Package
0.229
Chipbreaker Application
Medium Roughing and first choice for cast
Coating Process
CVD
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (fraction)
0.5
Package (L)
4
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0229
Material
Carbide
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UC
IC Tolerance (± mm)
0.0762
Package (H)
0.625
ANSI/ISO
ANSI
Shape
Square
System of Measurement
Inch
ANSI Code
SNMG432UC
Insert IC (mm)
12.7
Insert IC (inch)
0.5
ISO Code
SNMG120408-UC
IC Tolerance (± inch)
0.003
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.