Zoro Homepage

Snmg432Uc Yg3020 / Snmg120408Uc Yg3020 Turning Negative Insert

  • Mfr # 22000106

  • Zoro # G4432571


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Thickness Tolerance (± mm)
0.127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000106
Zoro #
G4432571
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
ANSI Code
SNMG432UC
Shape
Square
IC Tolerance (± mm)
0.0762
Material
Carbide
Chipbreaker Geometry
UC
IC Tolerance (± inch)
0.003
Thickness Tolerance (± inch)
0.005
ISO Code
SNMG120408-UC
Weight per Piece
0.02265
ANSI/ISO
ANSI
Chipbreaker Application
Medium Roughing and first choice for cast
Coating Process
CVD
Insert IC (fraction)
0.5
Package (L)
4
Package (H)
0.625
Insert Type
With clamping hole, chipbreaker on both faces
Package (W)
1.75
Insert IC (inch)
0.5
System of Measurement
Inch
Weight per Package
0.2265
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.