Zoro Homepage

Snmg432Uc Yg3030 / Snmg120408Uc Yg3030 Turning Negative Insert

  • Mfr # 22000126

  • Zoro # G4427933


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Corner Radius (frac)
0.03125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000126
Zoro #
G4427933
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (frac)
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.127
Thickness (fraction)
0.1875

Details

Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Insert IC (fraction)
0.5
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Piece
0.02385
Coating Process
CVD
Shape
Square
IC Tolerance (± inch)
0.003
Package (W)
1.75
Chipbreaker Application
Medium Roughing and first choice for cast
Package (H)
0.625
Insert IC (inch)
0.5
IC Tolerance (± mm)
0.0762
Weight per Package
0.2385
Thickness Tolerance (± mm)
0.127
Material
Carbide
ANSI Code
SNMG432UC
ISO Code
SNMG120408-UC
System of Measurement
Inch
Insert IC (mm)
12.7
Package (L)
4
Chipbreaker Geometry
UC
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.