Zoro Homepage

Snmg432Ug Yg3020 / Snmg120408Ug Yg3020 Turning Negative Insert

  • Mfr # 22000142

  • Zoro # G4433728


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Corner Radius
0.03125
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000142
Zoro #
G4433728
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Thickness (in)
0.1875

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Shape
Square
Package (H)
0.625
ANSI Code
SNMG432UG
ISO Code
SNMG120408-UG
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Weight per Package
0.237
Chipbreaker Application
First Choice for medium (stable application)
Chipbreaker Geometry
UG
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Package (L)
4
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Material
Carbide
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Weight per Piece
0.0237
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.