Zoro Homepage

Snmg432Ul Yg3010 / Snmg120408Ul Yg3010 Turning Negative Insert

  • Mfr # 22000389

  • Zoro # G4455461


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000389
Zoro #
G4455461
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Thickness (mm)
4.7625

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
ANSI Code
SNMG432UL
Weight per Package
0.2225
IC Tolerance (± inch)
0.003
Package (W)
1.75
Weight per Piece
0.02225
Insert IC (fraction)
0.5
System of Measurement
Inch
Chipbreaker Geometry
UL
Shape
Square
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Chipbreaker Application
Semi Finishing and sticky material
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Material
Carbide
Thickness Tolerance (± inch)
0.005
ISO Code
SNMG120408-UL
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Thickness Tolerance (± mm)
0.127
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.