Zoro Homepage

Snmg432Ul Yg3030 / Snmg120408Ul Yg3030 Turning Negative Insert

  • Mfr # 22000391

  • Zoro # G4454752


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Package (H)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000391
Zoro #
G4454752
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.127
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625

Details

Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Package (H)
0.625
Chipbreaker Geometry
UL
Chipbreaker Application
Semi Finishing and sticky material
System of Measurement
Inch
ANSI Code
SNMG432UL
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.5
Package (L)
4
Package (W)
1.75
Shape
Square
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
ISO Code
SNMG120408-UL
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
Weight per Package
0.2325
Material
Carbide
Weight per Piece
0.02325
Coating Process
CVD
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.