Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snmg432Ur Yg3030 / Snmg120408Ur Yg3030 Turning Negative Insert

  • Mfr # 22000394

  • Zoro # G4457290


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Corner Radius
0.03125
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000394
Zoro #
G4457290
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.03125
Height Tolerance (± mm)
0.127
Thickness (fraction)
0.1875
Thickness (in)
0.1875

Details

Grade
YG3030
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
System of Measurement
Inch
Shape
Square
Insert IC (inch)
0.5
Weight per Package
0.2325
ISO Code
SNMG120408-UR
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0762
Chipbreaker Application
Roughing and Heavy interrupted cut
Chipbreaker Geometry
UR
Package (H)
0.625
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Package (W)
1.75
Package (L)
4
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.02325
ANSI Code
SNMG432UR
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Material
Carbide
Insert IC (fraction)
0.5
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.