Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snmg433Uc Yg1001 / Snmg120412Uc Yg1001 Turning Negative Insert

  • Mfr # 22000074

  • Zoro # G4441498


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Grade
YG1001
Corner Radius
0.046875
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000074
Zoro #
G4441498
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (mm)
4.7625
Corner Radius (mm)
1.190625
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.046875
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005

Details

Grade
YG1001
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Coating Process
CVD
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
ISO Code
SNMG120412-UC
Chipbreaker Geometry
UC
Package (W)
1.75
Chipbreaker Application
Medium Roughing and first choice for cast
Package (H)
0.625
IC Tolerance (± mm)
0.0762
Package (L)
4
Weight per Package
0.2405
Material
Carbide
ANSI Code
SNMG433UC
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.02405
Shape
Square
Insert IC (fraction)
0.5
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.