Zoro Homepage

Snmg433Ug Yg3030 / Snmg120412Ug Yg3030 Turning Negative Insert

  • Mfr # 22000260

  • Zoro # G4442563


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.046875
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Package
0.2215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000260
Zoro #
G4442563
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± mm)
0.127
Corner Radius (in)
0.046875
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625
Thickness (in)
0.1875
Corner Radius (frac)
0.046875

Details

Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Package
0.2215
Insert IC (inch)
0.5
Chipbreaker Geometry
UG
Thickness Tolerance (± mm)
0.127
Material
Carbide
Coating Process
CVD
IC Tolerance (± inch)
0.003
Shape
Square
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
ISO Code
SNMG120412-UG
Insert IC (fraction)
0.5
Package (W)
1.75
IC Tolerance (± mm)
0.0762
Chipbreaker Application
First Choice for medium (stable application)
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
Package (H)
0.625
Weight per Piece
0.02215
System of Measurement
Inch
ANSI Code
SNMG433UG
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.