Zoro Homepage

Snmg433Ur Yg3020 / Snmg120412Ur Yg3020 Turning Negative Insert

  • Mfr # 22000262

  • Zoro # G4441014


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Package (W)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000262
Zoro #
G4441014
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (in)
0.046875
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Corner Radius (mm)
1.190625
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Package (W)
1.75
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Chipbreaker Application
Roughing and Heavy interrupted cut
Insert IC (inch)
0.5
ANSI Code
SNMG433UR
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Coating Process
CVD
ANSI/ISO
ANSI
Weight per Piece
0.0236
ISO Code
SNMG120412-UR
Package (L)
4
Package (H)
0.625
Insert IC (fraction)
0.5
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.236
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UR
Material
Carbide
IC Tolerance (± mm)
0.0762
Shape
Square
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.