Zoro Homepage

Snmg433Ur Yg3030 / Snmg120412Ur Yg3030 Turning Negative Insert

  • Mfr # 22000263

  • Zoro # G4435889


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.046875
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
Height Tolerance (± inch)
0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000263
Zoro #
G4435889
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Height Tolerance (± mm)
0.127
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625

Details

Grade
YG3030
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (H)
0.625
Insert IC (inch)
0.5
Weight per Piece
0.0236
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Package (W)
1.75
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Square
Insert IC (mm)
12.7
Package (L)
4
Chipbreaker Geometry
UR
Material
Carbide
Weight per Package
0.236
ANSI Code
SNMG433UR
Insert IC (fraction)
0.5
ISO Code
SNMG120412-UR
System of Measurement
Inch
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.