Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 15.5mm dia.

  • Mfr # DH404155

  • Zoro # G7241549


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.52755 in. (115 mm)
Drill Bit Size
#27
Number of Flutes
2
Shank Dia.
0.61023 in. (15.5 mm)
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404155
Zoro #
G7241549
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.52755 in. (115 mm)
Drill Bit Size
#27
Shank Dia.
0.61023 in. (15.5 mm)

Details

Item
Solid Carbide Drill
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Measurement System
Wire

Description

Solid Carbide Drill, Drill Bit Size #27, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.