Zoro Homepage

Solid Carbide Drill, 8.0mm dia.

  • Mfr # DH404080

  • Zoro # G7243350


product price: $59.65
/ea

Key Features

Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
0.31496 in. (8 mm)
Material - Machining
CARBIDE
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404080
Zoro #
G7243350
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.11023 in. (79 mm)
Drill Bit Size
#29
Shank Dia.
0.31496 in. (8 mm)

Details

Item
Solid Carbide Drill
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Measurement System
Wire

Description

Solid Carbide Drill, Drill Bit Size #29, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.