Zoro Homepage

Solid Carbide Drill w/Coolant, 4.2 dia.

  • Mfr # DH421042

  • Zoro # G7276567


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81 mm
End Mill Style
Square
Milling Dia.
4.2 mm
Length of Cut
43 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421042
Zoro #
G7276567
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
81 mm
Milling Dia.
4.2 mm
Length of Cut
43 mm
Shank Dia.
6 mm

Details

Item
Solid Carbide Drill
End Mill Style
Square

Description

Solid Carbide Drill, 4.2 mm Milling Dia., Length of Cut 43 mm, Overall Length 81 mm, Shank Dia. 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.