Solid Carbide Drill w/Coolant, 7/16 dia.
Mfr # 0281ATF
Zoro # G7242669
product price: $121.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Length of Cut
2 13/16 in
Shank Dia.
7/16 in
Milling Dia.
7/16 in
Overall Length
4 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0281ATF
Zoro #
G7242669
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
2 13/16 in
Shank Dia.
7/16 in
Milling Dia.
7/16 in
Overall Length
4 5/8 in
Details
Item
Solid Carbide Drill
End Mill Style
Square
Description
Solid Carbide Drill, 7/16 in Milling Dia., Length of Cut 2 13/16 in, Overall Length 4 5/8 in, Shank Dia. 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.