Zoro Homepage

Solid Carbide Drill w/Coolant, 7/16 dia.

  • Mfr # 0281BTF

  • Zoro # G7242002


product price: $145.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Milling Dia.
7/16 in
Length of Cut
2.264 in
Overall Length
4 3/4 in
Shank Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0281BTF
Zoro #
G7242002
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Dia.
7/16 in
Length of Cut
2.264 in
Overall Length
4 3/4 in
Shank Dia.
15/32 in

Details

Item
Solid Carbide Drill
End Mill Style
Square

Description

Solid Carbide Drill, 7/16 in Milling Dia., Length of Cut 2.264 in, Overall Length 4 3/4 in, Shank Dia. 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.