Zoro Homepage

Solid Carbide Drill w/Coolant, 8.7 dia.

  • Mfr # DH408087

  • Zoro # G7238143


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Shank Dia.
10 mm
End Mill Style
Square
Milling Dia.
8.7 mm
Length of Cut
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH408087
Zoro #
G7238143
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
103 mm
Shank Dia.
10 mm
Milling Dia.
8.7 mm
Length of Cut
61 mm

Details

Item
Solid Carbide Drill
End Mill Style
Square

Description

Solid Carbide Drill, 8.7 mm Milling Dia., Length of Cut 61 mm, Overall Length 103 mm, Shank Dia. 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.