Zoro Homepage

Solid Carbide End Mill, Sq, 5/16Diax4L in

  • Mfr # 55579

  • Zoro # G9245162


product price: $36.69
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.625 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55579
Zoro #
G9245162
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1.625 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.625 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.