Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # K9243

  • Zoro # G2778715


product price: $9.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9243
Zoro #
G2778715
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
3/8"
Drill Bit Size
#36
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Shank Length
1 5/8 in
Thread Size
#6-32
55% Thread Drill Size
#32
Size
6 X 32, H3
Pitch Diameter Limit
Not Rated
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
No
Secondary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Threads per Inch
32
Series
K9
Thread Standard
UNC
Spiral Direction
Neutral
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
H3
Helix Angle
0 Degrees
Pitch
32
Material
HSSE-V3
Weight
0.011
List Number
K9
Number of Pieces
1
Finish
Bright
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.