Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # I9703

  • Zoro # G9246955


product price: $38.89
/ea

Key Features

Shank Dia.
0.590"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I9703
Zoro #
G9246955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-10
Size
3/4 X 10, H3
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Shank Length
2 1/4 in
55% Thread Drill Size
17.20 mm
Drill Bit Size
21/32 in
75% Thread Drill Size
16.50 mm
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
List Number
I9
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
I9
Measurement System
Fractional Inch
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
10
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
System of Measurement
Inch
Blank Standard
302
Pitch
10
Finish
Oxide
Weight
0.331
Chamfer Type
Plug

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.