Zoro Homepage

Spotting Drill, 90 Deg., 1/2 in.

  • Mfr # 0321L

  • Zoro # G9672363


product price: $15.89
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0321L
Zoro #
G9672363
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
0.984 in
Overall Length
4 1/64 in
Shank Dia.
1/2 in
Drill Bit Size
1/2 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
1/2 in
Size (In.)
1/2
Size- Decimal
1/2" (0.5000)
Drill Size
1/2"

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Finish
Uncoated
Application
Carbon Steels, Alloy Steels, Aluminum, Stainless, Mild Steel, Bronze
Finish
Uncoated
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
90
Primary Material Application ISO Code
K, M, N, P3
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Number of Flutes
2
Material
HSS Co
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Decimal Equivalent
0.5000
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Bronze, Stainless Steel
Secondary Material Application ISO Code
M, N
Spiral Direction
Right Hand

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.