Sq. End Mill, Single End, HSS, 1"
Mfr # E9991064TF
Zoro # G9246544
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.75 in
Number of Flutes
5
Length of Cut
2 in
Shank Dia.
1 in
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E9991064TF
Zoro #
G9246544
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Dia.
0.75 in
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Description
Roughing End Mill, 0.75 in Milling Dia., High Speed Steel, TiAlN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.