Shop YG-1 TOOL
See all product information
Create Account
Square End Mill, 0.125 in, HSS
- Mfr # 04039
- Zoro # G023943282
product price:Â
$
12.89
/ea
Key Features
Primary Material Application ISO Code
P
Shank Dia.
3/8 in
Single End/Double End
Single
Number of Flutes
4
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04039
- Zoro #
- G023943282
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Primary Material Application ISO Code
- P
- Single End/Double End
- Single
- Number of Flutes
- 4
- Primary Material Application
- Steel
- List Number
- E1031
- Shank Type - Machining
- Weldon Flat
- End Mill Style
- Square
- Flute Type
- Spiral
- Finish - Machining
- Uncoated
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Max. Helix Angle
- 30 Degrees
- Measurement System
- Inch
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- End Mill Cutting Type
- Non-Center Cutting
- Flute Spacing
- Fixed
- Item
- Square End Mill
- End Mill Application
- Finishing
Dimensions
- Shank Dia.
- 3/8 in
- Length of Cut
- 0.375 in
- Milling Dia.
- 0.125 in
- Overall Length
- 2 5/16 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Square End Mill, 0.125 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.