Zoro Homepage

Square End Mill, 0.9375 in, HSS

  • Mfr # 04155HC

  • Zoro # G9355672


product price: $58.39
/ea

Key Features

Milling Diameter
15/16"
Number of Flutes
6
Length of Cut
1.875 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04155HC
Zoro #
G9355672
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
15/16"
Length of Cut
1.875 in
Shank Dia.
5/8 in
Overall Length
4 in
Milling Dia.
0.9375 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
General Purpose
List Number
E1032
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
Finish
TiCN
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Material Applications
Alloy Steels, Carbon Steels, Copper
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material Grade - Machining
TiCN
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.9375 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.