Tcgt32505Al Yg10 / Tcgt16T302-Al Yg10 Turning Positive Insert

  • Mfr # 22000343

  • Zoro # G4449703


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
N
Package (L)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000343
Zoro #
G4449703
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Height Tolerance (± inch)
0.001
Corner Radius (frac)
0.078125
Corner Radius (mm)
1.984375
Edge Length (mm)
15.5956
Thickness (mm)
3.175
Thickness (in)
0.125
Thickness (fraction)
0.125
Corner Radius (in)
0.078125
Edge Length (in)
0.614
Edge Length (fraction)
0.614
Height Tolerance (± mm)
0.0254

Details

Grade
YG10
Type
TURNING POSITIVE INSERT
Relief Angle
Application
N
Package (L)
4
Coating Process
Uncoated
Material
Carbide
Package (W)
1.75
IC Tolerance (± inch)
0.001
ANSI/ISO
ANSI
ISO Code
TCGT16T302-AL
Package (H)
0.625
Insert IC (inch)
0.375
ANSI Code
TCGT32505AL
Insert IC (fraction)
0.375
Insert IC (mm)
9.525
Shape
Triangular
Weight per Piece
0.0124
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Application
N Non Ferrous metal
IC Tolerance (± mm)
0.0254
Weight per Package
0.124
Chipbreaker Geometry
AL
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Series
TCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.