Tcgt3251Al Yg10 / Tcgt16T304-Al Yg10 Turning Positive Insert

  • Mfr # 22000085

  • Zoro # G4445031


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Corner Radius
0.078125
Relief Angle
Application
N
Type
TURNING POSITIVE INSERT
Height Tolerance (± mm)
0.0254
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000085
Zoro #
G4445031
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Height Tolerance (± mm)
0.0254
Corner Radius (frac)
0.078125
Edge Length (mm)
15.5956
Edge Length (in)
0.614
Thickness (fraction)
0.125
Edge Length (fraction)
0.614
Corner Radius (in)
0.078125
Thickness (in)
0.125
Thickness (mm)
3.175
Corner Radius (mm)
1.984375
Height Tolerance (± inch)
0.001

Details

Grade
YG10
Relief Angle
Application
N
Type
TURNING POSITIVE INSERT
IC Tolerance (± mm)
0.0254
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.001
Material
Carbide
Insert Type
With Screw hole, chipbreaker on one face only
Shape
Triangular
ANSI Code
TCGT3251AL
Weight per Piece
0.01265
Insert IC (inch)
0.375
Insert IC (mm)
9.525
Insert IC (fraction)
0.375
Weight per Package
0.1265
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Package (W)
1.75
Chipbreaker Geometry
AL
Chipbreaker Application
N Non Ferrous Metal
System of Measurement
Inch
ISO Code
TCGT16T304-AL
Coating Process
Uncoated
Package (L)
4
Series
TCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.