Tcgt3251Al Yg100 / Tcgt16T304-Al Yg100 Turning Positive Insert

  • Mfr # 22000334

  • Zoro # G4450528


product price: $39.55
/ea
Sold in multiples of 10 for $395.50

Key Features

Corner Radius
0.078125
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000334
Zoro #
G4450528
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Grade
YG100
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
Material
Carbide
ANSI Code
TCGT3251AL
ANSI/ISO
ANSI
ISO Code
TCGT16T304-AL
Series
TCGT
Chipbreaker Geometry
AL
Coating Process
DLC
System of Measurement
Inch
Chipbreaker Application
N Non Ferrous metal
Shape
Triangular
Insert Type
With Screw hole, chipbreaker on one face only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.