Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tcgt3252Al Yg10 / Tcgt16T308-Al Yg10 Turning Positive Insert

  • Mfr # 22000086

  • Zoro # G4445530


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
N
Package (W)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000086
Zoro #
G4445530
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (fraction)
0.614
Edge Length (in)
0.614
Corner Radius (in)
0.078125
Thickness (mm)
3.175
Height Tolerance (± inch)
0.001
Corner Radius (frac)
0.078125
Thickness (in)
0.125
Corner Radius (mm)
1.984375
Height Tolerance (± mm)
0.0254
Thickness (fraction)
0.125
Edge Length (mm)
15.5956

Details

Grade
YG10
Type
TURNING POSITIVE INSERT
Relief Angle
Application
N
Package (W)
1.75
Insert Type
With Screw hole, chipbreaker on one face only
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
IC Tolerance (± mm)
0.0254
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
Material
Carbide
Shape
Triangular
IC Tolerance (± inch)
0.001
Coating Process
Uncoated
Thickness Tolerance (± mm)
0.127
Chipbreaker Application
N Non Ferrous Metal
System of Measurement
Inch
Package (L)
4
Weight per Package
0.1245
Chipbreaker Geometry
AL
Package (H)
0.625
Insert IC (mm)
9.525
Weight per Piece
0.01245
ANSI Code
TCGT3252AL
ISO Code
TCGT16T308-AL
Series
TCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.